E-Z Glide Knife - Yellow

A unique spring action slider provides the smoothest operation of any Uline knife.
  • Retractable - 3 blade positions.
  • Steel construction.
  • Includes 5 standard blades.

    Free Offer
    FREE Knife Pouch with order of
    24 or more E-Z Glide Knives.
    Knife Utility Pouch

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 6) COLOR IN STOCK
SHIPS TODAY
6 12 24 48+
H-723Y E-Z Glide $7.00 $6.60 $6.30 $5.95  ADD
DIMENSIONS:
  • Handle: 6.1 x 1.3 x 0.7" (L x H x D)
  • Blade: 2.4 x 0.74" (L x H)
THICKNESS:
  • Blade: .6 mm
MATERIAL:
  • Blade: Carbon steel
  • Handle: Zinc
INCLUDES:
  • (4) Blades in the chamber.
    • Use screwdriver to remove.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-64B Standard Utility Blades
  • H-838B Safety Utility Blades
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/01/2026 06:57:43 PM; CNWEB4