Gama Sonic® Solar Powered Pathway Lights

These are different. They actually work!
  • Tempered glass solar panels. Powder-coated aluminum body.
  • LED lights are powered by the sun. No hard wiring.
  • Premium, long-life battery lasts up to 4 years.
MODEL
NO.
DESCRIPTION SIZE
W x L x H
WT.
(LBS.)
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
H-7239 Pathway Lights 6624" 4 2 $109 $96  ADD
MATERIAL:
  • Stakes: Cast Aluminum
  • Bulb: Cast Aluminum/Ribbed Glass
FEATURES:
  • Battery: Lithium-Ion
SPECIFICATIONS:
  • Lumens: 50
  • LED Color: 3100K
  • Solar Panel: .8W
SHIPPING:
  • Cannot ship via air.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H15 x 15 x 61 cm6 x 6 x 24"
WEIGHT1.8 kg4 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/10/2026 05:25:44 PM; CNWEB25