Side Walls for Hi-Vis Canopy - 10 x 10', Lime

Attach easily to canopy frame for added protection from wind and sun.
  • Use pre-attached hook and loop strips to connect to canopy.
  • Side walls zip together. Front wall has center zipper for easy access.
  • Use with Hi-Vis Canopy sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION FITS
CANOPY SIZE
QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3+
H-7231LIME Side Walls 10 x 10' 4 Walls 8 $129 $122  ADD
DIMENSIONS: 
  • Overall: 9' 11" x 6' 8" (W x H)
MATERIAL: 
  • Fabric Weight: 210 Denier
USAGE:
  • All panels can be zipped together for complete enclosure.
  • One panel has a zipper down the center.
  • Side walls are intended for use with Uline Canopies only. 
SPECIFICATIONS:
  • Meets:
    • CPAI 84 FR6 Requirements
    • NFPA 701 Requirements
  • Not tested to meet ULC S109.
FEATURES: 
  • Mold and mildew resistant.
SPECIFICATIONSMETRICIMPERIAL
FITS CANOPY SIZE3 x 3 M10 x 10'
WEIGHT3.6 kg8 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 03:53:17 AM; CNWEB24