Waterhog® Boot Tray - 15 x 36", Navy

Check your muddy boots at the door.
  • Cleated rubber backing prevents slippage.
  • Heavy duty PET polyester fabric with raised border.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-7200NB 15 x 36" 1/2" $52 $48 $44  ADD
DIMENSIONS:
  • Inside: 12 3/4 x 32 3/4" (W x L)
  • Border:
    • Width: 1"
    • Inside Height: 5/16"
MATERIAL:
  • Backing: SBR (Styrene Butadiene Rubber)
  • Recycled Content:
    • Fibers: Minimum 90% post-industrial
    • Backing: 20%
FEATURES:
  • Needle-punched carpeting
  • UV resistant
  • Anti-static
COLOR:
  • Mat color may vary slightly from lot to lot.
USAGE:
  • Average Life: 5 - 7 years
  • Use S-12331 Grip Strips to keep mat in place on hard surfaces.
  • Not adversely affected by salt or ice melt.
  • Not recommended for outdoor use, unless in a covered area.
CLEANING INSTRUCTIONS:
  • Vacuum or hose mat off and hang to dry.
  • Upright rotary carpet extractor will work also.
SPECIFICATIONS:
  • Not fire retardant
  • Not antimicrobial
  • Not oil resistant
SPECIFICATIONSMETRICIMPERIAL
SIZE38 x 91 cm15 x 36"
THICKNESS13 mm1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/13/2026 12:00:03 PM; CNWEB3