Edge Protector Cutter

Customize edge protectors to the exact length you need.
  • Recommended for shipping uniquely sized items.
  • Safety shields on both sides protect fingers.
  • Stainless steel blades last up to 5,000 cuts.
  • Includes set of replacement blades.
MODEL
NO.
MAX.
SIZE
MAX.
THICKNESS
SHIPPING
WT.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7191 3 x 3" .225" 17 lbs. $692 $678  ADD
DIMENSIONS:
  • Overall: 22 x 8 1/2 x 13"
COMPATIBILITY:
  • Compatible with paperboard edge protectors only.
FEATURES:
  • Safety pin to prevent blade from cutting.
  • Supply Holder for markers and rulers.
  • Can be clamped to a table.
INCLUDES:
  • (1) Replacement orange cutting board
USAGE:
  • Minimum Cut Length: 2"
  • Easily cuts:
    • Sizes: 2 x 2", 2 1/2 x 2 1/2" and 3 x 3"
    • Thicknesses: .120, .160 and .225
SPECIFICATIONSMETRICIMPERIAL
MAX SIZE76 x 76 mm3 x 3"
MAX THICKNESS6 mm.225"
SHIPPING WEIGHT8 kg17 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/18/2026 06:45:53 AM; CNWEB25