Industrial Locker Sloping Top - 1 Wide, 12 x 12", Tan

Give lockers a nice clean look.
  • Easy to clean; prevents dust buildup.
  • Powder-coated steel.
  • Mounts easily. Hardware included.
  • Compatible with Uline Industrial Lockers.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D
PRICE EACH COLOR ADD TO
CART
1 2+
H-7185T Sloping Top
1 Wide
12 x 12" $59 $54  ADD
SHIPS VIA PARCEL CARRIER
Ships next day from Uline Toronto
DIMENSIONS:
  • Adds 6 1/16" to the height.
THICKNESS:
  • Sides: 24 gauge
  • Top & Back: 22 gauge
COMPATIBILITY:
  • Compatible with 12" deep Uline Industrial Lockers only.
COMPATIBILITY:
  • Not Compatible with Uline:
    • Economy Lockers
    • Deluxe Lockers
    • Clear-View Lockers
    • Stackable Cube Lockers
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D30 x 30 cm12 x 12"
PARTS:
  • H-1224-19 Hardware Pack for Uline Industrial Lockers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
09/10/2026 01:02:20 AM; CNWEB23