Tradeshow Literature Rack - Silver

A tradeshow favorite! Collapses to just 8" tall for easy transport.
  • Two-sided display. 3 pockets each side - 6 total.
  • Lightweight perforated iron design.
  • Sets up in seconds. Includes carrying bag.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION HEIGHT POCKET DIM.
W x H x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-7085SIL Literature Rack 5 ft. 9121" 13 $200 $186  ADD
CAPACITY: 
  • Rack: 26 lbs
  • Each Tier: 4 lbs
SPECIFICATIONSMETRICIMPERIAL
HEIGHT152 cm5'
POCKET DIM W x D x H23 x 30 x 3 cm9 x 12 x 1"
WEIGHT6 kg13 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/05/2026 01:01:05 AM; CNWEB3