Uline Magnetic Retractable Barrier - Black/Yellow, 30'

Restrict access to warehouse aisles.
  • Powerful magnets fasten to metal.
  • Sets up in seconds.
  • No mounting hardware or tools needed.
  • ABS plastic housing with 2" wide self-retracting belt.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION HEIGHT BELT
LENGTH
WT.
(LBS.)
PRICE EACH STYLE IN STOCK
SHIPS TODAY
1 5+
H-7078B/Y Magnetic 6 1/4" 30' 3 $264 $235  ADD
DIMENSIONS:
  • Plastic Housing: 6 1/4 x 4 1/2 x 4 1/2" (H x W x D)
MATERIAL: 
  • Belt: Nylon
USAGE:
  • For indoor use only.
SHIPPING:  
  • Cannot ship via air.  
SPECIFICATIONSMETRICIMPERIAL
HEIGHT16 cm6 1/4"
BELT LENGTH9 M30'
WEIGHT1.4 kg3 lbs.
PARTS:
  • H-7078-MAGBE Magnetic Belt End for 30' Uline Magnetic Retractable Barrier
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 06:25:19 PM; CNWEB23