WindPro® Heavy Duty Snap Edge Sign - 24 x 36", Black

Weatherproof sidewalk sign handles winds up to 60 mph.
  • Quickly change signage with aluminum snap edges.
  • 1 1/2" double-sided, weather-resistant frame and cover.
  • 2 wheels and hidden handle for easy portability.
  • Reservoir Base - Fill with sand for added stability.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x H
SIGN SIZE
W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-7041BL Wind Sign 29 x 49" 24 x 36" 35 $419 $387  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Base: 28 1/4 x 23"
  • Viewable Area: 23 1/2 x 35 1/2"
THICKNESS:
  • Maximum Poster Thickness: Approximately 0.06"
  • Cover: 0.27"
MATERIAL: 
  • Cover: PET (Polyethylene Terephthalate)
FEATURES:
  • Water wick around the frame protects the poster within.
  • Holds two single-sided posters. 
  • Rounded corners.
INCLUDES:
  • (2) Clear plastic covers 
USAGE:
  • Reservoir:
    • Holds 7.5 US gallons of water.
    • Holds 85 lbs of sand.
    • In freezing weather fill with sand instead of water.
ACCESSORIES: 
  • H-7041-CARRY (Sold Separately):
    • Steel tool latches onto bottom of sign for easy mobility.  
    • Length: 37"
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H74 x 124 cm29 x 49"
SIGN SIZE W x H61 x 91 cm24 x 36"
WEIGHT16 kg35 lbs
PARTS:
  • H-11241 Cap for WindPro® Heavy Duty Snap Edge Signs - Black
  • H-12241 Wheel Kit for WindPro® Heavy Duty Snap Edge Signs
  • H-7041-COVER Clear Plastic Covers for WindPro® Heavy Duty Snap Edge Signs - 24 x 36"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/09/2026 10:48:58 PM; CNWEB23