4 Bin Restocking Cart with 20 x 15 x 6" Gray Bins

Deliver parts and supplies in dividable bins to replenish workstations.
  • Bins slide in and out for easy access to contents.
  • 5" locking swivel casters.
  • Optional Long and Short Bin Dividers available, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
CART DIM.
L x W x H
BIN SIZE
L x W x H
BINS PER
CART
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 3+
H-7027GR 24 x 21 x 40" 20 x 15 x 6" 4 60 $492 $471  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Cart dimensions in the chart include casters.
  • Bins:
    • Inside (Actual): 20 1/2 x 15 1/4 x 5 1/2"
    • Outside:
      • Top: 22 3/8 x 17 3/8 x 6 1/8"
      • Bottom: 21 x 16"
    • Label Areas:
      • Each Long Side: (2) 4 1/16 x 5 3/8" (W x H)          
      • Each Short Side: (1) 5 3/8 x 5 3/8" (W x H)
  • Bin Slides:
    • Width of Each Slide: 1"
    • Overall Width Between Slides: 16"
MATERIAL:
  • Cart: Chrome-plated carbon steel
  • Bins: Polypropylene
CAPACITY:
  • Cart:
    • Overall: 1,000 lbs
    • Shelves: 800 lbs
    • Box Slides: 30 lbs/pair
  • Bins (Weight/Stacking): 75 lbs
USAGE:
  • Recommended for indoor use only.
  • Casters:
    • Recommended for hard surfaces only (tile, carpet, warehouse floors).
    • Not designed to withstand repeated force from speed bumps, elevator gaps, holes/ruts.
    • Use H-7569 Pneumatic Casters for uneven or rough surfaces.
SPECIFICATIONS:
  • NSF certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
CART DIM L x W x H61 x 53 x 102 cm24 x 21 x 40"
BIN SIZE L x W x H51 x 38 x 15 cm20 x 15 x 6"
WEIGHT27 kg60 lbs.
ACCESSORIES:
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
  • S-19496LD Long Divider - 20 x 6"
  • S-19496SD Short Divider - 15 x 6"
  • S-3846 Uline Laser Labels - White, 4 x 5"
PARTS:
  • H-1205-CAPS Post Caps for Wire Shelving
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-4842 Donut Bumpers - 3 1/2"
  • H-6794C Post for Chrome Wire Shelving - 34"
  • H-7027-SHELF Additional Shelves for Restocking Carts - 24 x 21"
  • H-7029 Box Slide for Restocking Carts - 24"
  • S-22259GR Divider Box - 20 x 15 x 6", Gray, 4 Per Carton
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 08:08:37 AM; CNWEB3