Additional Wire Wine Rack Shelves - 36 x 14"

Add extra shelves to Wire Wine Racks.
  • Cradled shelves keep bottles secure and organized.
  • NSF certified.
  • Includes snap-on plastic shelf supports.
MODEL
NO.
DIMENSIONS
W x D
SHELF CAP.
(LBS.)
QTY./
BOX
WT.
(LBS.)
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3+
H-7025 36 x 14" 100 2 11 $71 $67  ADD
THICKNESS:
  • 1 1/4"
MATERIAL:
  • Chrome-plated carbon steel
  • Rust resistant, not rust proof.
TEMPERATURE:
  • -29° to 49° C (-20° to 120° F)
COMPATIBILITY:
  • Not compatible with Standard or Angled Wire Shelving Label Holders.
  • Compatible with S-23387 Vertical Wire Shelving Label Holders.
CAPACITY:  
  • Shelf capacity in the chart is based on evenly distributed loads.
  • Bottles per Shelf: 9
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D91 x 36 cm36 x 14"
SHELF CAPACITY45 kg100 lbs.
WEIGHT5 kg11 lbs.
PARTS:
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 11:44:31 PM; CNWEB24