Fiberglass Podium Ladder - 7' Overall Height

WERNER®

Working off the ground requires high-quality industrial ladders.
  • Extra-large 16 x 20" work platform with 36" high safety rail.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Non-slip rubber feet.
  • Slip resistant 3" steps.
  • Reinforced edge bracing.
  • LOCKTOP™ safety rail secures tools from falling.
  • Platform toe guard helps prevent missteps.
  • 300 lb. load capacity.
  • Folds to only 6" wide.
MODEL
NO.
OVERALL
HEIGHT
PLATFORM
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7015 7' 4' 300 lbs. 27 x 43" 27 $450 $434  ADD
DIMENSIONS:
  • Max Standing Height/Platform Height (Open): 3' 10"
  • Average Reach: 10'
  • Comparable Step Ladder Height: 6'
SPECIFICATIONS:
  • CSA Z11-18 compliant
SPECIFICATIONSMETRICIMPERIAL
OVERALL HEIGHT213 cm7'
PLATFORM HIEGHT122 cm4'
LOAD CAPACITY136 kg300 lbs.
BASE W x D69 x 109 cm27 x 43"
WEIGHT12 kg27 lbs.
ACCESSORIES:
  • H-12922 Little Giant® Adjustable Ladder Plank - 6-9'
  • H-12923 Little Giant® Adjustable Ladder Plank - 9-15'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 08:59:55 PM; CNWEB25