Floor Standing Sign Holder - Single Tier, 24 x 36", Black

Advertise your events or special announcements.
  • Double-sided frames accept posters and signs up to 3/16" thick.
  • Easily slides in from the top to the bottom.
  • Durable steel construction.
  • Clear Inserts and Brochure Holder sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIGN SIZE
W x H
HEIGHT WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-7014BL 24 x 36" 70" 24 $120 $110  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Visible Area: 22 3/4 x 34 3/4"
  • Base: 25 3/4 x 15"
FEATURES:
  • Powder coated
  • Base: Rectangular Tube
USAGE:
  • For indoor use only.
SPECIFICATIONSMETRICIMPERIAL
SIGN SIZE W x H61 x 91 cm24 x 36"
HEIGHT178 cm70"
WEIGHT11 kg24 lbs.
ACCESSORIES:
  • H-11236 Brochure Holder for Single Tier Floor Standing Sign Holders
PARTS:
  • H-5713-HDWR Hardware Pack for Single Tier Floor Standing Sign Holders
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 09:24:00 PM; CNWEB25