Mobile Pedestal File - 2 Drawer, Black

Keep everyday folders, paperwork and supplies within reach.
  • Steel construction with baked enamel finish.
  • Full-extension drawers with ball-bearing glides and lock.
  • Full-width drawer pulls.
  • 2 letter-size file drawers.
  • 4 hidden casters: 2 swivel, 2 rigid.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 4+
H-7004BL 2-Drawer 15 x 20 x 28" 51 $525 $510  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 15 1/16 x 20 x 28" (W x D x H)
  • Drawer (Inside): 12 x 18 x 9 5/16" (W x D x H)
  • Casters: 1 11/16 x 1 1/2" (D x W)
CAPACITY:
  • Drawer: 34 lbs evenly distributed
INCLUDES:
  • (2) Keys
  • (2) File drawer rails
MATERIAL:
  • Casters: Nylon
FEATURES:                                   
  • All drawers lock when the lock is engaged.     
  • Cabinets are keyed different.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H38 x 51 x 71 cm15 x 20 x 28"
WEIGHT23 kg51 lbs.
PARTS:
  • H-7007 Master Key for Steel Mobile Pedestal Files
Unable to find what you're looking for? Please contact us.
Add to Shopping List
10/12/2026 09:16:18 PM; CNWEB4