Mesh Nesting Chair - Fabric, Gray

Set up in seconds. For meetings, seminars and temporary classrooms.
  • Fabric seat for classic comfort.
  • Contoured mesh screen back with powder-coated steel frame.
  • 2 1/2" thick seat flips up to nest.
  • 2" swivel casters.

    Mesh Chairs Nested

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN MULTIPLES OF 2
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
WT.
(LBS.)
PRICE PER CHAIR COLOR IN STOCK
SHIPS TODAY
2 8+
H-6929GR Mesh 18 x 19" 275 19" 26 $293 $279  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 21 7/8 x 21 1/2 x 33 1/8" (W x D x H)
  • Back: 17 1/4 x 14" (W x H)
  • Folded (Depth): 19 3/4"
  • Depth of Two Nested Together: 27 3/4"
    • Each additional chair adds 6 1/4".
MATERIAL:
  • Back: 100% Polyester mesh screen
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D46 x 48 cm18 x 19"
CAPACITY125 kg275 lbs.
SEAT HEIGHT48 cm19"
WEIGHT12 kg26 lbs.
PARTS:
  • H-4832 Glides for Stools and Office Chairs
  • H-6931 Casters for Mesh Nesting Chairs - Swivel, 2 x 1 5/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/21/2026 10:11:29 PM; CNWEB25