Stainless Steel Utility Stand - 24 x 24"

Easily add extra counter space for kitchen mixers and vacuum sealers.
  • Resists rust and corrosion. Easy to wash down.
  • All stainless steel construction. Type 304 top.
  • 1 1/2" thick top with round edges.
  • 24" table height. 1 5/8" diameter legs with adjustable bottom shelf.
  • NSF Certified.
MODEL
NO.
DIMENSIONS
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-6922 24 x 24" 16 750 29 $358 $343  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Bottom Shelf (Usable): 16 7/8 x 17"
THICKNESS:
  • Bottom Shelf: 1 1/2"
MATERIAL:
  • Tabletop: 16 gauge, polished stainless steel
  • Bottom Shelf: 16 gauge, Type 430 stainless steel
  • Legs: 18 gauge, Type 201 stainless steel
FEATURES:
  • Leveling feet adjust leg height up to 1".
  • Welded, Type 430 stainless steel hat channels under top & bottom shelf for support.
CAPACITY:
  • Bottom Shelf: 175 lbs evenly distributed
  • Capacity reduced to 500 lbs if using with optional casters.
USAGE:
  • Table can hold multiple bottom shelves.
  • Not intended to be used without bottom shelf (provides stability).
SPECIFICATIONS:
  • Bottom shelf must be 6" or higher from the floor in order to meet NSF standards.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W61 x 61 x 61 cm24 x 24 x 24"
THICKNESS1.6 mm16 gauge
CAPACITY340 kg750 lbs.
WEIGHT13 kg29 lbs.
PARTS:
  • H-5002 Hardware Pack for Stainless Steel Worktables
  • H-7145 Leveling Feet for Stainless Steel Worktables and Utility Sink
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 12:23:25 PM; CNWEB3