Gravity Roller Conveyor Gate - 18" x 3'

Provide temporary access through a conveyor line.
  • Powder-coated steel frame.
  • Spring hinge for easy opening.
  • Use with H-Stands, sold separately.
MODEL
NO.
WIDTH SECTION
LENGTH
FRAME
CAP.* (LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
OVERALL BTWN. FRAME 1 2+
H-6907 18" 15" 3' 3,100 99 $1,545 $1,462  ADD
* Capacity based on evenly distributed live load

SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Usable Length (Actual): 35 1/4"
  • Overall Length: 44 1/2"
  • Frame: 3 1/2" H x 1 1/2" Flange
  • Gap Between Roller Centers: 3"
  • Gap Between First Gate Roller and Conveyor Roller Center: 5 1/8"
COMPATIBILITY:
FEATURES:
  • 12 Rollers
CAPACITY:
  • Frame: 1,030 lbs per ft
USAGE:
  • For stability, 3 rollers should be under product at all times.
SPECIFICATIONSMETRICIMPERIAL
OVERALL WIDTH46 cm18"
WIDTH BETWEEN FRAME38 cm15"
SECTION LENGTH91 cm3'
FRAME CAPACITY*1,406 kg3,100 lbs.
WEIGHT45 kg99 lbs.
PARTS:
  • H-6637 Replacement Heavy Duty Gravity Rollers - 15"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 08:39:37 AM; CNWEB5