Berber Mat - 3 x 5', Brown

Classic berber look stands the test of time in beauty and durability.
  • Recommended for use in malls, airports, theaters and hotels.
  • Ultra-dense polypropylene pile is naturally stain resistant.
  • Industrial rubber backing with weighted corners.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-6891BR 3 x 5' 7/16" $330 $307 $292  ADD
Ships same day from Uline Toronto
MATERIAL:
  • Backing: SBR (Styrene Butadiene Rubber)
  • Border: Extruded Vinyl
  • Recycled Content (Fiber/Backing): 0%
FEATURES:
  • Looped-pile carpeting
COLOR:
  • Mat color may vary slightly from lot to lot.
USAGE:
  • Average Life: 3 - 5 years
  • May slide on hard or carpeted surfaces.
    • Use S-12331 Grip Strips to keep mat in place. 
  • Chairs will slide easily on mat.
  • Not adversely affected by salt or ice melt.
  • Not recommended for outdoor use, unless in a covered area.
CLEANING INSTRUCTIONS:
  • Vacuum or hose mat off and hang to dry.
  • Upright rotary carpet extractor will work also.
SPECIFICATIONS:
  • Not anti-static
  • Not fire retardant
  • Not antimicrobial
  • Not oil resistant
  • Not UV resistant
SPECIFICATIONSMETRICIMPERIAL
SIZE91 cm x 1.5 M3 x 5'
THICKNESS11 mm7/16"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/30/2026 04:38:16 AM; CNWEB24