Packing Table Side and Back Ledges - 60 x 24"

Customize your packing tables and workbenches.
  • Keep items from falling off.
  • Easily screws into table top.
  • Hardware included.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-6889 Packing Table Side
and Back Ledges
60 x 24 x 3" 13 $76  ADD
MATERIAL:
  • 14 gauge powder coated steel
COMPATIBILITY:
  • Fits all Uline Tables with Composite, Laminate, Maple or ESD tops.
  • Steel Tops: Only fits Deluxe Workstations and Industrial Packing Tables.
INCLUDES:
  • (2) Side ledges
  • (1) Back ledge (2 pieces)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H152 x 61 x 8 cm 60 x 24 x 3"
WEIGHT 6 kg13 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/04/2026 12:15:15 PM; CNWEB23