Deluxe Standard Shop Desk with Pegboard Panel

Custom shop desk tailored to your shipping and receiving needs.
  • 9/32" holes are 1" apart. Easily hang tools or clipboards.
  • 4 compartment organizer, locking drawer and 12" deep top shelf.
  • Slanted writing surface.
  • Pegboard Accessories sold separately.
MODEL
NO.
DESCRIPTION WRITING
SURFACE
DIMENSIONS
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-6865 Standard w/ Pegboard Panel Slanted 34 1/2 x 30" 119 $565 $551  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS: 
  • Dimensions in the chart refer to the desktop area. 
  • Writing Surface:
    • Slopes Back to Front: 2"
    • Height: 36 - 42 1/2"
  • Total Height: 71 5/8 - 78 1/8"
  • Drawer (Inside): 22 1/2 x 15 7/8 x 4" (W x D x H) 
  • Compartment Organizer: 34 1/2 x 12 x 7 3/4" (W x D x H) 
  • Top Shelf:
    • 34 3/4 x 12" (W x D)
    • Back Lip: 1 3/4"
  • Lower Shelf: 34 3/8 x 15 1/4" (W x D)
  • Pegboard Panel: 34 1/2 x 24 3/8" (W x L)
  • Adjustable Legs: 1 1/2" increments
  • Foot Pad (Mounting Holes- Diameter): 1/3"
MATERIAL:  
  • Powder coated steel
FEATURES:
  • Drawer: Keyed alike  
CAPACITY:
  • Top: 300 lbs
  • Top Shelf: 100 lbs
  • Lower Shelf: 75 lbs
EXTRA/REPLACEMENT KEYS:   
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D88 x 76 cm34 1/2 x 30"
WEIGHT 54 kg119 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 06:55:18 PM; CNWEB25