Deluxe Workstation Starter Table - 48 x 36", Composite Wood Top

Customize your workstation for efficient assembly and repairs.
  • Select a starter table and add on accessories.
  • Includes table, full-depth bottom shelf, storage drawer and uprights.
  • 1 1/2" thick composite wood top with rounded edges.
  • Table height adjusts from 30 to 37" in 1 1/2" increments. 500 lb. capacity.
  • Full-depth bottom shelf for extra storage. 250 lb. capacity.
  • Workstation Accessories and Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-6844-WOOD Starter Table 48 x 36" 30-37" 500 186 $930 $894  ADD
With rounded edge

SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Bottom Shelf: 
    • Overall: 47 3/4 x 26 5/8" (L x W)
    • Shelf Clearance: 20 1/4"
  • Overall Adjustable Height: 77 1/2 to 84 1/2"
  • Clearance Between Legs: 42"
  • Holes to Bolt Table to Floor: 3/8" diameter
THICKNESS:
  • Legs:
    • Primary Material: 12 gauge
    • Upper Section: 13 gauge
MATERIAL:
  • Tabletop:
    • Top/Bottom: 1/2" Industrial grade particle board
    • Core: MDF (Medium Density Fiberboard)
    • Lacquer finish
      • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
COMPATIBILITY:
  • Not compatible with Uline Steel Replacement Tops.
FEATURES:
  • Tabletop Edges:
    • Front/Back: Rounded
    • Sides: Square
    • Rough edges can be sanded and lacquered, if desired.
  • Drawer: 18 x 15 x 8 1/4" (L x W x H)
    • One included. (H-1550 for additional drawers.)
    • Includes:
      • Black plastic tray with 4 compartments.
      • Drawer divider
      • Cam lock with 2 keys.
    • Can mount side by side or stack on top of one another. (2 Max)
    • Capacity: 70 lbs
  • Uprights: 48" H
    • Accessories mountable in 2" increments.
  • Panel Mounting Kit:
    • Install to uprights to mount louvered or pegboard panels.
    • Uprights can hold up to 2 panels and 2 mounting kits.
CAPACITY:
  • Table:
    • Capacity based on evenly distributed weight, reduced if loaded in center.
    • Capacity reduced to 450 lbs if using with optional casters.
  • Uprights:
    • Support up to 500 lbs combined (does not include weight of accessory components).
USAGE:
  • Bottom shelf is not adjustable.
  • Can be assembled without bottom shelf.
  • Top intended as a working surface, not for permanent storage.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W122 x 91 cm48 x 36"
ADJUSTABLE HEIGHT76 X 94 cm30-37"
CAPACITY227 kg500 lbs.
WEIGHT84 kg186 lbs.
ACCESSORIES: PARTS:
  • H-1136-PLUG Locking Tabs for Industrial Packing Tables
  • H-1222-HRDWR Hardware for Packing Tables
  • H-1550-LOCK Lock and Keys for Packing Table Drawers
  • H-5776 Panel Mounting Hardware Kit for Deluxe Workstations
  • H-5777 Uprights for Deluxe Workstations
  • H-5778 Replacement Upright Hardware for Deluxe Workstation
  • H-6850 Panel Mounting Kit for Uline Workstations - 48"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 05:35:36 AM; CNWEB3