Additional Epoxy Wire Shelves - 60 x 18", Zinc

Add extra shelves to Epoxy Wire Shelving.
  • Epoxy coating withstands harsh cleaning, salt and water.
  • Includes snap-on plastic shelf supports.
  • NSF certified.
  • Easy assembly, no tools required.

Information Option is unavailable; the next option is selected
Specify Color:
2 SHELVES PER BOX
MODEL
NO.
SHELF
W x D
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
QTY./
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 3+
H-6778Z 60 x 18" 650 34 2 $193 $185 box(es) ADD
MATERIAL:
  • Epoxy coating over zinc plated carbon steel.
  • Extremely rust resistant including wet environments, coolers and freezers.
DIMENSIONS:  
  • Outside:
    • Width in the chart is rounded.
      • Subtract 1/4" from chart width to find actual outside width.
    • Depth: Same as listed in the chart.
  • Usable Loading Area (Due to Posts):
    • Width & Depth: Subtract 2 3/4" from outside dimensions.
  • Shelf Thickness: 1 1/4"
TEMPERATURE:
  • -28° to 49° C (-20° to 120° F)
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
SPECIFICATIONSMETRICIMPERIAL
SHELF W x D152 x 46 cm60 x 18"
SHELF CAPACITY295 kg650 lbs.
WEIGHT15 kg34 lbs.
PARTS:
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 10:38:16 PM; CNWEB26