Brackets and Hardware for 4 Shelf Wall-Mount Wire Shelving - 18 x 63"

  • Replace worn or broken brackets and hardware.
  • Use with 4 Shelf Wall-Mount Wire Shelving.

    Includes:
    • (8) Shelf Brackets
    • (8) Shelf Support Sets
    • (4) Mounting Brackets
    • (4) Feet
    • (12) Anchors
    • (12) Screws
    • (4) Bolts
    • (2) Center Mounting Brackets
MODEL
NO.
DESCRIPTION SIZE
D x H
PRICE
PER CARTON
IN STOCK
SHIPS TODAY
H-6724 Brackets and Hardware 18 x 63" $200  ADD
MATERIAL:
  • Chrome-plated carbon steel
TEMPERATURE:
  • -29° to 49° C (-20° to 120° F)
USAGE:
  • Recommended for installation on concrete, cement or brick walls.
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 02:23:31 AM; CNWEB6