Master Lock® Flexible Lock - Combination, 1 1⁄2" Shackle, Silver

TSA APPROVED

Tough little guy for securing your luggage or lockable tote.
  • Flexible cable twists and bends but won't break.
  • 3-digit resettable combination dial.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION INSIDE SHACKLE PRICE EACH (MIN. 4) COLOR IN STOCK
SHIPS TODAY
HEIGHT WIDTH 4 12+
H-6720SIL Combination 1 1/2" 5/8" $19 $18  ADD
DIMENSIONS:
  • Loop/Shackle Diameter: 1/8"
  • Body Width: 1 3/16"
FEATURES:
  • Key slot is for TSA access.
MODEL NUMBER:
  • Master Lock®: 4688D
SPECIFICATIONSMETRICIMPERIAL
INSIDE HEIGHT38 mm1 1/2"
INSIDE SHACKEL WIDTH16 mm5/8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 05:31:19 PM; CNWEB6