Water-Wall Barrier - Orange

FORKLIFTABLE

1,110 lbs.
of water-filled strength for roads and highways.
  • Forkliftable in two places for fast, easy setup and removal.
  • Rugged polyethylene. Fill with sand or water.
  • Interlocking hinge pivots 30° for continuous, curved barrier.
  • Use with Fence Panel and Privacy Screen, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT. EMPTY
(LBS.)
WT. FILLED
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-6717O Water-Wall Barrier 721832" 80 1,110 $655 $628  ADD
Meets MASH Standards

SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
MATERIAL: 
  • LLDPE (Linear Low Density Polyethylene)
COMPATIBILITY: 
  • Compatible with Standard Pallet Trucks.
USAGE: 
  • Use a drum plug wrench to loosen/tighten drain plug.
    • H-1552 Drum Plug Opener can be used. 
  • Water Freezing Prevention: 
    • After adding water, product should not be frozen solid. 
    • Common additives used to prevent water freezing in work zone devices: 
      • Salt (20% mixture by weight)
      • Calcium Chloride (35% mixture by weight)
      • Ethylene/Propylene Glycol (50% mixture by volume)
      • Liquid Calcium Magnesium Acetate(25% mixture by volume)
      • Liquid Potassium Acetate (60% mixture by volume)
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H183 x 46 x 81 cm72 x 18 x 32"
WEIGHT EMPTY36 kg80 lbs.
WEIGHT FILLED503 kg1,110 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 02:29:14 PM; CNWEB23