Uline Heavy Duty Tilt Truck - 1 Cubic Yard, Red

Uline quality at an affordable price.
  • Rugged polyethylene body won't rust, dent, chip or peel.
  • Seamless plastic is easy to clean inside and out.
  • Made of FDA compliant resins.
  • 2 large rubber wheels, 2 swivel casters.
  • Highest capacity for heaviest debris.
  • Includes steel frame for extra support.
  • Optional Hinged Lid available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
WHEEL
SIZE
OVERALL DIM.
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-6715R Heavy Duty Concrete, Metal
Parts, Steel Debris
1 2,100 12" 73 x 34 x 44" 112 $1,365 $1,323  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual (With Handle): 72 1/4 x 33 1/2 x 43 3/4" (L x W x H)
  • Inside:
    • Top: 62 7/8 x 27 1/2" (L x W)
    • Height (At Tallest Point): 38 1/8"
  • Handle: 15 x 7 1/4 x 1" (Width x Distance to Cart x Diam)
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
SIZE:
  • Will not fit through a standard doorway (32" clearance).
FEATURES:
  • Leakproof
SPECIFICATIONSMETRICIMPERIAL
VOLUME0.8 cu. M1 cu. yd
CAPACITY953 kg2,100 lbs.
WHEEL SIZE30 cm12 in
OVERALL DIM. L x W x H185 x 86 x 112 cm73 x 34 x 44"
WEIGHT51 kg112 lbs.
PARTS:
  • H-1380BL-SWV Rubber Caster for 1 Cu. Yd. Heavy Duty Tilt Trucks - Swivel, 5 x 1 1/2"
  • H-1380BL-WHL Wheel for 1 Cu. Yd. Heavy Duty Tilt Truck - 12 x 2 3/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/02/2026 05:20:28 AM; CNWEB24