Uline Heavy Duty Tilt Truck - 1⁄2 Cubic Yard, Gray

Uline quality at an affordable price.
  • Rugged polyethylene body won't rust, dent, chip or peel.
  • Seamless plastic is easy to clean inside and out.
  • Made of FDA compliant resins.
  • 2 large rubber wheels, 2 swivel casters.
  • Highest capacity for heaviest debris.
  • Includes steel frame for extra support.
  • Optional Hinged Lid available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
WHEEL
SIZE
OVERALL DIM.
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-6714GR Heavy Duty Concrete, Metal
Parts, Steel Debris
1/2 1,400 10" 61 x 28 x 39" 83 $1,198 $1,158  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual (With Handle): 60 1/2 x 28 x 38 1/4" (L x W x H)
  • Inside:
    • Top: 50 7/8 x 23" (L x W)
    • Height (At Tallest Point): 30 1/2"
  • Handle: 15 x 7 1/4 x 1" (Width x Distance to Cart x Diam)
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
FEATURES:
  • Leakproof
SPECIFICATIONSMETRICIMPERIAL
VOLUME0.4 cu. M0.5 cu. yd
CAPACITY635 kg1,400 lbs.
WHEEL SIZE25 cm10"
OVERALL DIM. L x W x H155 x 71 x 99 cm61 x 28 x 39"
WEIGHT38 kg83 lbs.
PARTS:
  • H-3098-SWVL Rubber Caster for 1/2 Cu. Yd. Heavy Duty Tilt Trucks - Swivel, 3 1/2 x 1 1/8"
  • H-3098-WHL Wheel for 1/2 Cu. Yd. Heavy Duty Tilt Trucks - 10 x 2 1/2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 03:06:32 PM; CNWEB3