Uline Utility Tilt Truck - 1⁄2 Cubic Yard, Red

Uline quality at an affordable price.
  • Rugged polyethylene body won't rust, dent, chip or peel.
  • Seamless plastic is easy to clean inside and out.
  • Made of FDA compliant resins.
  • 2 large rubber wheels, 2 swivel casters.
  • Optional Hinged Lid available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
WHEEL
SIZE
OVERALL DIM.
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-6713R Utility Office Trash 1/2 450 10" 57 x 28 x 39" 63 $679 $651  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 56 3/4 x 28 x 38 5/8" (L x W x H)
  • Inside:
    • Top: 50 7/8 x 23" (L x W)
    • Height (At Tallest Point): 30 1/2"
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
FEATURES:
  • Leakproof
STYLE:
  • Does not have a handle.
SPECIFICATIONSMETRICIMPERIAL
VOLUME0.4 cu. M0.5 cu. yd
CAPACITY204 kg450 lbs.
WHEEL SIZE25 cm10"
OVERALL DIM. L x W x H145 x 71 x 99 cm57 x 28 x 39"
WEIGHT29 kg63 lbs.
PARTS:
  • H-1108-LGWHL Wheels for 1/2 Cu. Yd. Utility Tilt Trucks - 10 x 2 3/8"
  • H-1108-SMWHL Caster for 1/2 Cu. Yd. Utility Tilt Truck - Swivel, 4 x 1"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 05:55:44 PM; CNWEB24