Welding Screen - 6 x 4', Shade 8

Create a safe work area. Portable protection shields others from bright arcs and sparks.
  • Flame-retardant vinyl curtain.
  • Rust resistant 18-gauge steel frame.
  • Easy assembly. Reusable cable ties included.
  • Replacement Curtain available.
  • Optional Swivel Casters provide mobility.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x W
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-6699S8 Screen 6 x 4' $190 $183  ADD
No tools required. CFM approved.
THICKNESS:
  • 14 mil
TEMPERATURE: 
  • Withstands up to 66° C (150° F)
USAGE:
  • Frame can be assembled 6 x 4' or 4 x 6'
TERMINOLOGY: 
  • CFM = California Fire Marshall 
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W183 x 122 cm6 x 4'
PARTS:
  • S-22158Y Replacement Welding Curtain - 6 x 4', Yellow
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 06:17:20 AM; CNWEB26