Deluxe Smoker's Pole - Burgundy

Sophisticated presentation for high end buildings.
  • Use at fine restaurants, luxury hotels and theaters.
  • Rust, wind, weather and fire-resistant.
  • 1/8" thick aluminum with steel-weighted base.
  • Self-extinguishing. No sand or water needed.
  • Quick release 3 1/2" wide tube for easy emptying.
  • Powder-coated finish.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
DIAM. x H
CIGARETTE
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-6656BU Deluxe 14 x 42" 1,000 28 $547 $534  ADD
Ships next day from Uline Toronto
SPECIFICATIONSMETRICIMPERIAL
SIZE DIAM x H36 x 107 cm14 x 42"
WEIGHT13 kg28 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 09:16:35 PM; CNWEB24