Replacement Heavy Duty Gravity Rollers - 21"

Replacement for worn or broken rollers.
  • 1.9" diameter roller for heavy duty work.
  • 16-gauge, galvanized steel tubing.
  • Grease packed, zinc-plated steel ball bearings.
  • For use with 24" x 5' and 24" x 10' Heavy Duty Gravity Roller Conveyors.
MODEL
NO.
ROLLER
DIAMETER
AXLE
DIAMETER
BETWEEN
FRAME WIDTH
CAPACITY
(LBS.)
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 10+
H-6638 1.9" 7/16" Hex 21" 267 $54 $52  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Length (Actual): 20 5/8"
COMPATIBILITY:
  • Only compatible with Heavy Duty Conveyors purchased from Uline. 
SPECIFICATIONSMETRICIMPERIAL
ROLLER DIAMETER48 mm1.9"
AXLE DIAMETER11 mm7/16"
BETWEEN FRAME WIDTH53 cm21"
CAPACITY121 kg267 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 08:39:38 AM; CNWEB5