End Cap Gondola Shelves - 36 x 13", Platinum

For use with Gondola Shelving End Caps.
  • 500 lb. capacity.
  • Powder-coat finish.
  • Built-in price channel.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION SIZE
W x D
QTY./
CTN.
PRICE PER SHELF COLOR IN STOCK
SHIPS TODAY
2 10+
H-6610PT End Cap Shelves 36 x 13" 2 $61 $57  ADD
COLOR:
  • Platinum color = Tan/Beige
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D91 x 33 cm36 x 13"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 05:55:36 PM; CNWEB24