Outdoor Double Park Grill

Barbeque delicious brats, hot dogs or hamburgers.
  • 2 separate grates for larger gatherings.
  • Anti-theft grate with 4 adjustable heights delivers the perfect heat.
  • Grill rotates to deflect wind. Rust resistant.
  • Post and hardware included.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
GRILLING
SURFACE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6580 Double 30 x 20 x 10" 600 sq. in. 138 $853 $812  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Pole Diameter: 2 3/8"
MATERIAL:
  • 7 gauge steel
STYLE:  
  • Drain holes in back corners.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H76 x 51 x 25 cm30 x 20 x 10"
GRILLING SURFACE0.4 sq. M600 sq. in.
WEIGHT63 kg138 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 11:29:29 PM; CNWEB23