Steel Frame Picnic Table Planks - 6', Stained

Attractive redwood stained 2 x 10" pine boards resist termites, fungi and rot.
MODEL
NO.
DESCRIPTION SIZE
W x L
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3+
H-6578P Replacement Planks 10 x 72" 5 $382 $369  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS: 
  • Board (Actual): 8 3/4 x 71 x 1 1/2" (W x L x H)
MATERIAL: 
  • Southern Yellow Pine
  • Grade: #1
  • Kiln Dried (KDAT)
  • Pre-sanded Finish
USAGE: 
  • Stain is not waterproof. 
  • Apply clear waterproof sealant a couple of times a year to prolong life of the planks.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L25 x 183 cm10 x 72"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 04:08:48 AM; CNWEB3