Deluxe A-Frame Wooden Picnic Table - 8'

All-American classic. For parks, walking paths and picnic areas. Made in the USA.
  • No splintering or rough edges. Pre-sanded finish. Easily paint or stain.
  • Pressure-treated 2 x 6" pine boards resist termites, rot and decay.
  • Rust-resistant hardware included.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-6577 8' A-Frame 95 x 59 x 28" 246 $613 $586  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Plank Size (Actual): 96 x 5 1/4 x 1 3/8" (L x W x H)
  • Tabletop: 96 x 26 1/2" (L x W)
  • Bench: 96 x 10 1/2" (L x W)
  • Distance Across from One Bench to Other: 59"
  • Height:
    • Ground to Top of Tabletop: 29"
    • Ground to Top of Bench: 17 1/2"
MATERIAL:
  • Wood Grade: #1 Southern Yellow Pine
  • Treated with MCA wood preservative.
  • Kiln Dried (KDAT)
FEATURES:
  • Tabletop is pre-assembled. 
  • Can be sanded with fine grit sandpaper.
PACKAGING:
  • Assembly hardware is bagged and stapled to the table.
CAPACITY:
  • Total: 1,600 lbs 
  • Each Bench: 800 lbs
SPECIFICATIONS:
  • Not FDA compliant
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H241 x 150 x 71 cm95 x 59 x 28"
WEIGHT112 kg246 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 01:38:03 PM; CNWEB5