Circle Bike Rack - 2 Bike Capacity, Black

Clean, minimalist design for metro areas.
  • 2 contact points for locking frame and wheel.
  • 10-gauge, galvanized steel or attractive powder coating.
  • Mounting hardware included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
BIKE
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-6572BL Circle 35 x 2 1/2 x 33" 2 32 $422 $401  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Tube Diameter: 2 3/8"
  • Mounting Holes: 9/16"
MOUNTING HARDWARE: 
  • Included hardware is for concrete, block or stone. 
  • Not recommended for asphalt.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H89 x 6 x 84 cm35 x 2 1/2 x 33 in.
WEIGHT14.5 kg32 lbs.
PARTS:
  • H-2545 Replacement Mounting Hardware for Wave and Circle Bike Racks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 02:30:08 AM; CNWEB23