Hexagon Trash Can - 45 Gallon, Black

They're everywhere - office buildings, movie theaters, malls and gas stations.
  • Economical, large-capacity trash can for high-traffic areas.
  • Tough polyethylene won't rust, dent, chip or fade.
  • Lift-off lid. 9 1/2" hexagon opening.
  • Use recommended Clear and Black Liners.
MODEL
NO.
DESCRIPTION CAPACITY SIZE
DIAM. x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-6569 Hexagon 45
Gallon
22 x 30" 14 $228 $221 $214  ADD
MATERIAL:
  • HDPE (High Density Polyethylene)
  • Recycled Content (Post-consumer): Minimum 25%
SPECIFICATIONS:
  • ADA Compliant
SPECIFICATIONSMETRICIMPERIAL
CAPACITY170 L45 gal.
SIZE DIAM. x H56 x 76 cm22 x 30"
WEIGHT6 kg14 lbs.
ACCESSORIES:
  • S-2054 Uline Industrial Trash Liners - 44-55 Gallon, 1.2 Mil, Clear
  • S-5110 Uline Industrial Trash Liners - 44-55 Gallon, 1.2 Mil, Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/28/2026 03:17:31 AM; CNWEB25