Vinyl Stackable Chair with Armrests - Burgundy

Sturdy, durable chairs stack neatly when not in use.
  • Antimicrobial and easy to clean in waiting rooms and clinics.
  • 2 1/2" thick foam padded seat with 2" back.
  • Steel frame. Powder-coat finish.
  • Stacks up to 5 high for convenient storage.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 10+
H-6523BU Vinyl w/ Armrests 19 x 17 1/2" 300 19" 23 $143 $136  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Overall: 24 1/4 x 21 1/4 x 32 1/2" (W x D x H)
  • Back: 18 1/2 x 12 1/2" (W x H)
  • Armrest Height from Chair Base: 27 1/2"
  • Legs (Diameter): 1" tube
MATERIAL:
  • Armrests: Unpadded, polypropylene
  • Seat/Back: Polyurethane
THICKNESS:
  • Legs: 15 gauge
COMPATIBILITY:
  • Chairs without arms will not stack on top of chairs with arms.
FEATURES:
  • Includes leveling feet.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Vacuum to remove loose dirt.
    • Mild soap and water can be used to remove water-soluble stains.
  • Deep Cleaning: Use Formula 409® and water.
  • Do not use alcohol cleaners.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D48 x 44 cm19 x 17 1/2"
CAPACITY136 kg300 lbs.
SEAT HEIGHT48 cm19"
WEIGHT10.4 kg23 lbs.
ACCESSORIES:
  • H-4115 Stackable Chair Dolly
  • H-5039 Stackable Chair Hand Truck
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 04:00:03 AM; CNWEB4