Glo Brite® Exit Sign - 50' Viewing Distance, Single Sided, Red

$0 energy costs. Latest technology is 100% reliable for 25 years.
  • Self-powered, glow-in-the-dark signs absorb and store ambient light. Arrows snap out.
  • Remains visible for 1.5 hours during blackout conditions.
  • Ceiling or wall mountable. Hardware included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION VIEWING
DISTANCE
RECOMMENDED
FOR
SIZE
W x H x D
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-6506R Single Sided 50' Offices, Stores 16 x 9 x 1" $222 $215 $208  ADD
UL/C-UL-LISTED
USAGE:
  • Leave in a well lit area for a minimum of 60 minutes. 
    • Test for illumination prior to mounting.
  • Indoor use only.
SPECIFICATIONS:
  • Meets UL 924
SPECIFICATIONSMETRICIMPERIAL
VIEWING DISTANCE15 M50'
SIZE W x H x D41 x 23 cm x 25 mm16 x 9 x 1"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 06:22:00 PM; CNWEB6