Jumbo Plastic Standing Dust Pan - Yellow

Popular choice for construction sites and outdoor use.
  • Durable, high-impact plastic pan with aluminum handle.
  • Locking handle swings down for hanging storage.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-6497Y Jumbo Dust Pan 33 x 13 x 14" $50 $49 $47  ADD
DIMENSIONS:
  • Pan: 9 1/2 x 12 7/8 x 13 3/4" (H x W x D)
  • Overall Height:
    • Pan Standing & Open: 32 1/2 x 13 1/8 x 16 3/4" (H x W x D)
    • Pan Closed & Hanging: 36 1/2 x 13 1/8 x 10" (H x W x D)
  • Handle: 23 1/2 x 1" (L x Diam)
MATERIAL:
  • Pan: Polypropylene
  • Handle: Powder coated aluminum
FEATURES:
  • Solid edge lip on pan.
  • Multiple units can nest.
USAGE:
  • Handle is stationary, does not swivel.
SHIPPING:
  • Ships assembled
SPECIFICATIONSMETRICIMPERIAL
HEIGHT x WIDTH x DEPTH84 x 33 x 36 cm33 x 13 x 14"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 08:05:30 AM; CNWEB24