Rubbermaid® High Chair - Black

Provide a seat at the table for your youngest guests.
  • Used in every restaurant, café and diner.
  • Easy-to-clean polypropylene with antimicrobial protection.
  • Fits under standard height tables. Stackable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x L x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-6493BL High Chair 24 x 24 x 30" 17 $270 $264  ADD
Meets ASTM 404-99 Safety Standards

EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Actual: 23.4 x 23.5 x 29.8" (W x L x H)
SPECIFICATIONS: 
  • Meets ASTM F404-18
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L x H61 x 61 x 76 cm24 x 24 x 30"
Weight8 kg17 lbs.
ACCESSORIES:
  • H-6493-BKL 3 Point Seatbelt for Rubbermaid® High Chair
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 06:16:18 PM; CNWEB6