Anti-Fatigue Mat - 38" thick, 2 x 8', Black

SOFT CUSHIONING

If you've ever worked at a packing table or on an assembly line, you know how tired your feet and legs get.
  • Economical PVC foam. Provides essential comfort.
  • Beveled edges help prevent trips and falls.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-646BL 2 x 8' 3/8" $69 $65 $58  ADD
MATERIAL:
  • Closed cell foam.
  • Recycled Content: 0%
APPEARANCE:
  • Edges: Beveled on 4 sides.
USAGE:
  • Recommended for dry locations only, will absorb liquids.
  • Will stick to the floor in a hot or humid environment. 
  • Can be cut with a utility knife.
  • High heels, stools and sharp objects will damage the mat.
  • Not for rolling chairs.
  • Does not have anti-slip bottom.
  • Not welding safe.
CLEANING INSTRUCTIONS:
  • Only use sponge mop to clean.
  • Do not use hot water or bleach.
  • Do not saturate the mat.
SPECIFICATIONS:
  • Not OSHA approved
  • Not anti-static
  • Not electrically conductive
  • Not fire resistant
  • Not chemical resistant
  • Not antimicrobial
SPECIFICATIONSMETRICIMPERIAL
SIZE61 x 244 cm2 x 8'
THICKNESS10 mm3/8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 03:55:02 PM; CNWEB23