Reflective Bollard Sleeve - 6 x 52", Yellow with Red Tape

INDOOR/OUTDOOR

Maintenance-free protection with a clean, finished look.
  • Two red reflective stripes for high visibility day or night.
  • High-density polyethylene is UV resistant.
  • Trim to desired height.
  • Installation kit included.
  • Made in the USA.
MODEL
NO.
DESCRIPTION COLOR FITS POST
DIAMETER
DIAMETER HEIGHT PRICE EACH IN STOCK
SHIPS TODAY
OUTSIDE INSIDE 1 4 12+
H-6426 Reflective Yellow 6" 7 1/4" 7" 52" $83 $82 $79  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • (2) Polyurethane Foam Strips: 100 x 1 1/2 x 3/4" (L x W x D)
  • Additional Info About Chart Dimensions:
    • Fits Post Diameter:
      • 6" when using sleeve with foam installation strips.
      • Will fit 7" post without using foam strips.
    • Diameter (Outside):
      • 7 1/4" is the overall diameter of the sleeve.
  • 3M Tape:
    • Indents: 1"
    • Width: 3/4"
THICKNESS:
  • Wall: 1/8"
TEMPERATURE:
  • Performance: -40° to 60° C (-40° to 140° F)
USAGE:
  • Recommended to be used with concrete bollards.
  • Too thick to cut with utility knife or hand cutter.
    • Can be trimmed with Sawzall, Skilsaw or other device.
SPECIFICATIONSMETRICIMPERIAL
FITS POST DIAMETER15 cm6"
OUTSIDE DIAMETER18 cm7.25"
INSIDE DIAMETER18 cm7"
HEIGHT132 cm52"
PARTS:
  • H-6422 Polyurethane Foam Installation Strips for Bollard Sleeves
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 06:31:03 PM; CNWEB3