Counter Brush Combo

Handheld. Easy cleanup for office breakrooms.
  • Polypropylene bristles with comfort grip handle.
  • Brush snaps to pan for storage.
MODEL
NO.
DESCRIPTION PAN
WIDTH
QTY./
SET
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
H-6416 Counter Brush
w/ Dust Pan
11" 2 $26 $25 $24  ADD
DIMENSIONS:
  • Pan:
    • Actual: 10 5/8 x 8 1/2 x 2 1/2" (W x L x H)
    • Overall Length (Including Handle): 13 1/8"
  • Brush:
    • Block Width: 1 1/2"
    • Length:
      • Bristle: 2"
      • Handle: 5"
      • Overall: 12 1/2"
MATERIAL:
  • Pan: Polypropylene
  • Handle Grip: TPR (Thermoplastic Rubber)
PACKAGING:
  • One Carton Includes:
    • (2) Brooms
    • (2) Dust Pans
SPECIFICATIONSMETRICIMPERIAL
PAN WIDTH28 cm11"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 11:05:24 PM; CNWEB26