LED Task Light - Retractable, 30'

Incredibly bright light for workshops and garages.
  • Long-lasting LED light (extra outlet in handle).
  • Convenient hook and magnet to position light.
  • Wall or ceiling mountable.
  • Hardware included.
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION CORD
LENGTH
GAUGE/
CONDUCTOR
WATTS LUMENS PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-6414 Reel 30' 16/3 14 1,300 $207 $200  ADD
Hardware included
DIMENSIONS:
  • Overall Reel: 9 3/8 x 11 3/4 x 3 1/8" (L x W x H)
  • Bracket: 3 x 2 1/2" (W x D)
  • Light: 13 x 4 x 3" (L x W x D)
  • Pigtail: 24"
MATERIAL:
  • Light Housing: ABS fire retardant plastic
  • Reel Housing: Powder coated steel
  • Neodymium magnet
FEATURES:
  • Power indicator light
  • Grounded 3-prong outlet.
  • Swivel hook
  • Rated at 50,000 hours.
INCLUDES:
  • Wall & ceiling bracket
  • Mounting Hardware:
    • (2) Screws
    • Hook
    • Locking pin
SPECIFICATIONS:
  • Light Type: 12 x 1 Watt SMD LED's
  • Cord Type: SJTOW
  • Total Max Rating:
    • 1,440 W
    • 12 amps
    • 120 V
TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
SPECIFICATIONSMETRICIMPERIAL
CORD LENGTH9.1 M30'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 12:44:30 PM; CNWEB25