Retractable Cord Reel - Heavy Duty, 65'

Never wind a cord again. Pull down for safe and easy access.
  • Wall and ceiling mountable. Hardware included.
  • Cord locks to desired length, retracts with slight tug.
  • 4 grounded outlets with resettable circuit breaker.
  • Industrial grade polyethylene housing.
ETL/C-ETL LISTED
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
CORD
LENGTH
GAUGE/
CONDUCTOR
125V
RATING
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-6412 Heavy Duty 14 1/2 x 6 x 15 1/2" 65' 12/3 15A 22 $422 $408  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Height with Mounting Bracket: 16 1/2"
  • Reel (Diameter): 14 1/2"
  • Pigtail: 30"
FEATURES:
  • Polyethylene housing will not rust or dent.
  • Powder coated steel mounting bracket.
  • Carrying handle
SPECIFICATIONS:
  • Cord Type: SJTOW
  • Max Power: 1875 W
  • Resettable Breaker: 15 amp
USAGE:
  • For indoor use only.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H37 x 15 x 39 cm14 1/2 x 6 x 15 1/2"
CORD LENGTH20 M65'
WEIGHT10 kg22 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 11:59:33 AM; CNWEB25