Folding Security Gates - Single, 5-6' x 7'

Control access to hallways and receiving doors without affecting ventilation or visibility.
  • Sized for pedestrian entryways and doors.
  • Corrosion-resistant, 15-gauge, galvanized steel webbing. 12-gauge steel frame.
  • Gate pivots and swings 180° for unobstructed access.
  • Includes bearing washer, bracket and caster.
  • Padlocks available.
MODEL
NO.
DESCRIPTION EXTENDED FOLDED WT.
(LBS.)
PRICE PER SET IN STOCK
SHIPS TODAY
WIDTH HEIGHT WIDTH HEIGHT 1 2+
H-6372 Fixed Single 5-6' 7' 11" 7 1/2' 52 $402 $395  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • "Extended" Column in the Chart:
    • Width: If door/opening size matches the Max Width listed, size up to the next larger gate.
    • Height:
      • When in-use.
      • If mounting gate inside opening and opening height matches the gate extended height, size down to a shorter gate.
  • Frame (Depth): 1 1/2"
  • Diamond Openings (When Fully Extended): 7 x 18"
  • Sweep Space (Ground to Bottom of Gate, Fully Extended): 3"
  • Gate is 6" higher when folded.
COMPATIBILITY:
  • Padlocks (Sold Separately):
TypeExceptions
(Not Compatible)
Brass
SteelH-1632, H-1392
Heavy Duty Steel
Bluetooth®

Outdoor

Resettable Combo

Flexible Locks
FEATURES:
  • 48" locking bar that mounts to the wall for extra security.
USAGE:
  • Mounts and retracts to the left.
  • Extends and secures on the right side.
THICKNESS:
  • Webbing: 15 gauge
  • Powder Coated Frame: 12 gauge
MOUNTING HARDWARE:
  • Wall installation bolts not included.
SPECIFICATIONS:
  • OSHA compliant
SPECIFICATIONSMETRICIMPERIAL
EXTENDED WIDTH152 - 183 cm5 - 6'
EXTENDED HEIGHT213 cm7'
FOLDED WIDTH28 cm11"
FOLDED HEIGHT229 cm7.5'
WEIGHT24 kg52 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 04:18:37 AM; CNWEB25