Vertical File Cabinet - Legal, 4 Drawer, Light Gray

Easy access to important documents.
  • Holds 8 1/2 x 14" paper and files.
  • Full-extension locking drawers. Includes 2 keys.
  • High side walls hold hanging files.
  • Thumb latch prevents accidental opening.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION NO. OF
DRAWERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-6366GR Legal 4 18 x 25 x 52" 98 $618 $597  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (With Handles): 18 3/16 x 26 x 52 1/8" (W x D x H)
  • Drawer (Inside): 15 1/4 x 23 1/4 x 9 3/8" (W x D x H)
THICKNESS:
  • Cabinet:
    • Top: 22 gauge steel
    • Sides/Back: 24 gauge steel
FEATURES:                                   
  • All drawers lock when the lock is engaged.     
  • Cabinets are keyed different.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA X5.9-2019 standards.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H46 x 64 x 132 cm18 x 25 x 52"
WEIGHT45 kg98 lbs.
ACCESSORIES:
  • H-6379LG Cabinet Dolly - 18 x 25", Light Gray
PARTS:
  • H-10114 Adjustable File Holder for Vertical File Cabinets
  • H-1915-RLOCK Lock and Keys for Vertical File Cabinets
  • H-1915GR-503 Lock and Keys for Vertical File Cabinets - Keyed Alike
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 12:24:58 PM; CNWEB23