Vertical File Cabinet - Legal, 2 Drawer, Black

Easy access to important documents.
  • Holds 8 1/2 x 14" paper and files.
  • Full-extension locking drawers. Includes 2 keys.
  • High side walls hold hanging files.
  • Thumb latch prevents accidental opening.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION NO. OF
DRAWERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-6365BL Legal 2 18 x 25 x 29" 54 $481 $461  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (With Handles): 18 3/16 x 26 x 29" (W x D x H)
  • Drawer (Inside): 15 1/4 x 23 1/4 x 9 3/8" (W x D x H)
MATERIAL:
  • Steel
FEATURES:                                   
  • All drawers lock when the lock is engaged.     
  • Cabinets are keyed different.
  • Drawers have ball bearing slide suspension.
CAPACITY:
  • Drawer: 48 lbs evenly distributed
INCLUDES:
  • (2) Keys
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA X5.9-2019 standards.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H46 x 64 x 74 cm18 x 25 x 29"
WEIGHT24 kg54 lbs.
ACCESSORIES:
  • H-6379BL Cabinet Dolly - 18 x 25", Black
PARTS:
  • H-10114 Adjustable File Holder for Vertical File Cabinets
  • H-1915-RLOCK Lock and Keys for Vertical File Cabinets
  • H-1915GR-503 Lock and Keys for Vertical File Cabinets - Keyed Alike
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 10:10:28 AM; CNWEB6