Slatwall Display Shelf - 48 x 12", Black

Showcase shoes, handbags or this week's hot item.
  • 3/4" AnchorTM Core shelves with melamine finish hold up to 50 lbs.
  • Finished edges provide a crisp, clean look.
  • Requires three 12" brackets per shelf, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x D
QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3+
H-6354BL Melamine Shelf 48 x 12" 4 51 $159 $146 carton(s) ADD
DIMENSIONS:
  • Actual: 47 3/4 x 12"
TEMPERATURE: 
  • Performance: Up to 85° C (185° F)
USAGE: 
  • Not recommended to be in direct sunlight. 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D122 x 30 cm48 x 12"
WEIGHT23 kg51 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 09:51:32 PM; CNWEB25